Maxtrac Snow Blower/Garden Tractor Chains, 2 Link- 4/0 Cross Chain(Pair)-1065056 - Pkg Qty 5
Write a Review
|
Questions & Answers (0)
Product Description
Maxtrac Snow Blower & Garden Tractor Tire Chains with 2 Link Spacing and 4/0 Cross Chain for Deep Lug Tires provide optimal traction for garden tractors and snowblowers in any weather or terrain. Chains are zinc plated for durability. Sold per pair of chains.
For use with tire size: 4.1x3.50x4.
For use with tire size: 4.1x3.50x4.
PRICE
$284.75 Sold in packages of 5 / $56.95 ea
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | Maxtrac |
| Type | Snow Removal |
| Link Spacing | 2 Link |
| Material | Steel |
| Manufacturers Part Number | 1065056 |
| For Use With | Garden Tractor/Snow Blower |
| Brand | Peerless Chain |