3400 Series Skid Loader Chains w/ HD Twist Cross Chains, 4 Link (Pair) - 1199755
Write a Review
|
Questions & Answers (0)
Product Description
3400 Series Skid Loader Tire Chains With H/D Twist Cross Chains and 4 Link Spacing are ideal for weather and road conditions requiring extra traction, especially for snow removal. Constructed of steel for durability. For use with forklifts and skidsteers. Sold per pair of chains.
For use with tire size: 33x15.50x16.5.
For use with tire size: 33x15.50x16.5.
PRICE
$459.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | 3400 Series |
| Type | Snow Removal |
| Link Spacing | 4 Link |
| Material | Steel |
| Description | HD Twist Cross - 4 Link |
| Manufacturers Part Number | 1199755 |
| For Use With | Skidsteer/Forklift |
| Brand | Peerless Chain |