Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB2812224

MPN #: 03_177_WEB_34

Rubber-Cal "Maxx-Tuff" Rubber Mat - Heavy Duty Rubber Floor Protection Mat - Black, 1/2" x 3ft x 4ft

Product Description
The Maxx-Tuff mats are 1/2-inch thick heavy-duty rubber mats designed for high impact and abrasive applications. With its unique honeycomb surface texture, this durable flooring is not only a functional product but one that has classic appeal too. Its textured surface provides heightened traction qualities and maintains a naturally high coefficient of friction, forming an anti-slip mat that is great for several applications. Whether being used as a rubber mat for gym equipment, or industrial utility mats, this rubber floor matting option will serve to protect the machinery and the floor. The resilient qualities of these heavy-duty rubber mats are attributed to the bottom texture of this protective mat. Each mat is fabricated with a diamond pattern subsurface which enhances the comfort qualities of this durable flooring mat. This same bottom surfacing also allows for impact protection and vibration reduction that is needed when used as a heavy-duty treadmill mat or as a thick mat underneath heavy machinery. The appropriately named Maxx-Tuff is manufactured to protect floors from wear & tear of commercial or industrial foot traffic and equipment. Composed of SBR, reclaimed and recycled materials, this rubber floor matting is highly durable and can meet the challenges of every floor surface. These tough, heavy-duty rubber mats are designed to outlast the unforgiving machinery and most abrasive environments. Protect your floors and equipment with Maxx-Tuff rubber mats today!

Features
  • For use in gyms, dance studios, garages and basements
  • SBR Rubber Surface/Backing
  • 1/2" Thick
  • Protects sub surfaces against heavy weights


PRICE
$68.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4
Width3
Weight40 lbs
Thickness1/2 in
Coverage Area12

Product Details

TypePre-Cut Mat
ColorBlack
Surface MaterialRubber
SeriesMaxx-Tuff
Border Color FamilyNo Border
Backing MaterialRubber
PatternSmooth
DescriptionRubber Flooring
Manufacturers Part Number03_177_WEB_34

Warranty

Warranty3 yr