Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB2812095

MPN #: 03_167_W_RC_10

Rubber-Cal "Ramp-Cleat" Non-Slip Outdoor Rubber Mats - 1/8 in x 3 ft x 10 ft Floor Mat

Product Description
The Ramp-Cleat are 36 wide rubber ramp mats that offer great traction with their corrugations and protrusions running widthwise. This rubber floor mat is available in an assortment of lengths to meet the needs of a variety of applications. The non-slip mats are designed with a surface pattern to help consumers maintain traction regardless of any debris or wetness that may be present. Having textured rubber flooring keeps foot traffic safe while maximizing comfort.

Since the corrugations run widthwise on this anti-slip matting, it is well suited for applications that have an incline, such as ramps, boat docks, and temporary walkways. Installation and removal can be done without difficulty by using a double-sided carpet tape, making these long rubber door mats moveable when needed. The fabric-based finish also adds subsurface traction that keeps the rubber floor mat's bottom surface secure while in use.

This non-slip rubber flooring is made from SBR to help create a completely watertight surface, with moderate chemical resistance. It can be easily cleaned with most common household cleaners, but highly caustic solutions such as bleach are not recommended. The widthwise corrugations are what make this traction rubber work so well in transient locations where there may be heavy foot traffic. Make your floors safe and prevent slips and falls with the added traction, with these no-slip mats!

Features:
  • For use in areas where inclines are present
  • SBR Rubber Surface/Backing
  • 3/8" Thick
  • Protects sub surfaces against heavy weights


PRICE
$51.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
51.95
Buy 6+ units
49.95Save $2.00 (4%)
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10 ft
Width3 ft
Weight28 lbs
Size3' x 10' in
Thickness1/8 in

Product Details

TypeStandard Size
ColorBlack
Surface MaterialRubber
SeriesRamp-Cleat
Border Color FamilyBlack
Backing MaterialRubber
PatternCorrugated
ModularNo
Manufacturers Part Number03_167_W_RC_10
Indoor/OutdoorOutdoor
TrafficHeavy Duty

Warranty

Warranty3 yr

Compliance & Certifications

Environmental ConditionsHome & Office