Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB1588607

MPN #: MB-2448-HDFL

Little Giant Mobile Service Bench w/ Heavy Duty Drawer, 48"W x 24"D, Gray

Product Description
This service bench features an all-welded 12 ga construction. The top work surface measures 48"W x 24"D, and the overall height is 41". The top is surrounded by a retaining lip on three sides. It has non-marking 6" polyurethane casters that include 2 rigid and 2 swivel to provide smooth rolling performance. The floor lock on the handle end securely positions the workbench. It has a durable powder-coated gray finish. The bench has a heavy duty drawer. This product has a limited warranty of 1 year. This product is made in USA.

PRICE
$1,159.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
1159.00
Buy 6 units - 11 units
1099.00Save $60.00 (5%)
Buy 12+ units
1069.00Save $90.00 (8%)
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth24 in
Height41 in
Weight Capacity3600 lbs
Gauge12 ga
Wheel Diameter6 in
Nominal Height41 in

Product Details

Assembly RequiredNo
Number of Drawers1
Edge TypeSquare
MaterialSteel
Number of Shelves1
Material Gauge12 Gauge
Construction TypeAll-Welded
Manufacturers Part NumberMB-2448-HDFL
BrandLittle Giant
TypeService Bench Cabinet
Shelf TypeLower Shelf
ColorGray
Wheel TypePolyurethane
Casters2 Swivel, 2 Rigid 6" Nonmarking Polyurethane
StyleCabinet (Open Front), Drawer
Country of OriginUSA
Mobile or StationaryMobile
Leg TypeFixed
Top MaterialSteel

Warranty

Warranty1 Year Limited