Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Durham Mfg.

Model # :WBB170162

MPN #: 3100-BLP-95

Durham Mfg.® Mobile Bench Cabinet Without Bins, 36"W x 24"D, Gray

Product Description
This bench cabinet features an extra heavy duty 14 gauge steel construction and durable gray powder coat finish. Its convenient sturdy work surface and top surface has 1-1/2" lips on 3 sides. The tubular push handle allows ease of mobility. The bench comes with 6" x 2" phenolic casters; (2) swivel and (2) rigid. The back louvered panel provides capability to hang Hook-On-Bins® doors lock securely with a 3-point locking handle and 2 keys. Bins are not included with the bench cabinet. This product ships fully assembled.

PRICE
$769.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth24 in
Height38 in
Weight Capacity2000 lbs
Nominal Height38 in

Product Details

Assembly RequiredNo
TypeService Bench Cabinet
ColorGray
StyleCabinet, Bins
Edge TypeSquare
Mobile or StationaryMobile
MaterialSteel
Construction TypeAll-Welded
DescriptionMobile Bench Cabinet - No Bins
Leg TypeFixed
Manufacturers Part Number3100-BLP-95
Top MaterialSteel
BrandDurham Mfg.