Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB2331332

MPN #: JT9-413412

JET® MBS-1323EVS-H Semi-Automatic Dual Mitering Bandsaw 3 Horse Power 230V 3 Phase

Product Description

JET Dual Mitering Horizontal bandsaws unique design head dual miters both left and right for quick angle cuts. The Frequency Inverter, unique to this saw, allows this EVS saw a full range of blade speeds.

Features:

  • Heavy duty construction reduces vibration and deflection
  • Built in, self propelled blade brush prevents chip build up in blade guides
  • Blade tension gauge helps to ensure the blade is in the correct cutting position
  • Magnetic starter for low voltage and lost phase protection
  • Automatic blade breakage sensor detects accidental breakage and interrupts the power
  • Power switch with safety key provents accidental start up
  • CSA/CUS: Following strict guidelines and electrical requirements, this JET saw is CSA/CUS certifield
  • Blade is fully guarded for Operator safety
  • Automatic shut off switch stops the sawing process
  • Equipped with Frequency Inverter which allows this EVS saw full range of blade speeds
  • Semi-Automatic bow raises after cut to predetermined height
  • Hydraulic downfeed control is easily adjusted enabling feed rates to evolve with variable types of materials
  • Intergrated ressurized wash hose for easy machine clean up
  • Hydraulic Vise for rapid clamping of material on 13" saw
  • Hydraulic Vise for rapid clamping of material on 13" saw
  • Blade Tension Gauge
  • Coolant System
  • Adjustable material stop
  • Intergrated ressurized wash hose for easy machine clean up
PRICE
$23,499.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length88 in
Width55 in
Height51 in
Weight2090 lbs
Table Size (L x W)17-5/16 x 17-1/2 in
Blade Size1-1/4 x 0.043 x 172 in
Bed Height27-3/4 in
Round at 45°13 in
Blade Wheel Diameter16 in
Rectangle at 45°8 x 16 in
Cutting Capacity12 x 32IN in
Rectangle at 90°12 x 23-1/2 in

Product Details

TypeSemi-Automatic
Amperage20 A
Drive TypeEVS
Blade Speed50 - 297 SFPM
StyleHorizontal
Motor Voltage230 V
Voltage230 V
Phase3
Manufacturers Part NumberJT9-413412
Motor Horsepower3 HP
BrandJET

Warranty

Warranty2 yr