Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mag-Mate

Model # :WBB2263906

MPN #: MCLVB01

MAG-MATE® MCLVB01 On/Off Utility Lift Magnet 50 Lbs. Capacity

Product Description
Stop bending over to lift and remove steel items such as cast iron utility and valve box covers or steel parts in your shop. Reduce finger and toe injuries with this lightweight deep reach switchable permanent magnetic lifter. This locking On/Off switchable permanent magnetic lifter moves steel quickly and easily while eliminating the need to bend over, reducing back injuries.
Features:
  • On/Off Powerful Permanent Rare Earth Magnet
  • Lift and move steel pieces or scrap without bending over
  • Reduce finger and toe injuries
  • Lifting Capacity: 50 lb
  • Overal Length: 28.5"
  • Product Weight: 5.5 Lb.
  • Magnet Size: 3"L x 2-1/2"W x 2-3/4"H
  • 2 Poles
PRICE
$535.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length28-1/2 in
Width2 in
Height3-1/2 in
Weight Capacity50 lbs
Weight6 lbs
Base Diameter Or Dimension3 x 2-1/2 in
Handle Length26 in
Magnet Size3" x 2-1/2" x 2-3/4"
Min Thickness3/16 in

Product Details

Assembly RequiredNo
ColorGray
StyleManual Lifting Lift Magnet W/ Pole
MaterialAluminum/Rare Earth
Package Quantity1
Manufacturers Part NumberMCLVB01
BrandMag-Mate

Warranty

Warranty90 days