Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mag-Mate

Model # :WBB2263887

MPN #: AC2201WLH

MAG-MATE® AC2201WLH Power Grip Magnetic Pickup Tool 92.5 Lbs. Capacity

Product Description
Power Grip magnets are permanent magnets that grab steel parts with "power". Low cost method of retrieving parts fast from one operation to another. Protect workers for from cuts, slivers, nicks and burns when grabbing parts. This one-handed tool helps increase product by moving parts from processing equipment. All welded construction and painted black.
Features:
  • Permanent Ceramic Magnet
  • Effective Holding Against Shear Force
  • Lightweight Yet Powerful
  • Securely grips heavy parts
  • Lift Capacity: 92.5 Lb
  • 300⁰ F Max Temp
  • Product Weight: 2.40 Lb
  • USA M.A.D.E.
  • Magnet Size: 5-1/4"L x 1-7/8"W x 1"H
  • 4 Poles
PRICE
$83.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-1/4 in
Width1-7/8 in
Height2-3/4 in
Weight Capacity92.5 lbs
Weight2 lbs
Base Diameter Or Dimension5-1/4 x 1-7/8 in
Handle Length1-1/2 in
Magnet Size5-1/4" x 1-7/8" x 1"

Product Details

Assembly RequiredNo
ColorGray
StyleManual Lifting Magnet
MaterialAluminum/Ceramic
Package Quantity1
Manufacturers Part NumberAC2201WLH
BrandMag-Mate

Warranty

Warranty90 days