- Hydrogen peroxide, 3%
- First aid antiseptic
- Oral debriding agent
- Hydrogen Peroxide: 3% USP
- Latex Free: Yes
- Size Ounces: 16 oz
Medline MDS098001Z 3% USP Hydrogen Peroxide, 16 oz. Bottle - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$11.56 Sold in packages of 4 / $2.89 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 16 oz. Bottle |
Product Details
| Type | Hydrogen Peroxide |
| Latex Free | Yes |
| Material | Liquid |
| Package Quantity | 4 |
| Description | 3% USP Hydrogen Peroxide |
| Color | Brown |
| Manufacturers Part Number | MDS098001Z |
| Brand | Medline |