Measuring Filling Cup For Mr-50 Steam Vacuum - Pkg Qty 3
Write a Review
|
Questions & Answers (0)
Product Description
Measure and fill precise amounts of liquid for MR-50 Steam Vacuum. Sold in pack quantities.
PRICE
$8.43 Sold in packages of 3 / $2.81 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3 in |
| Depth | 4 in |
| Height | 5 in |
Product Details
| Material | Plastic |
| Package Quantity | 3 |
| Description | Measuring Filling Cup |
| Color | Clear |
| Manufacturers Part Number | FILLINGCUP |
| Brand | Vapamore |