EDIC 50' Solution Hose Assembly W/ Male/Female Quick Disconnects
Write a Review
|
Questions & Answers (0)
Product Description
50' Solution Hose Assembly with male/female QD's for use with CR2 Touch-Free Restroom Cleaning System.
PRICE
$229.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 50 ft |
| Width | 1/4 in |
| Height | 1/4 in |
| Weight | 15 lbs |
Product Details
| Type | 50' Solution Hose Assembly |
| Color | Blue |
| Manufacturers Part Number | 00604-50HPA |
| For Use With | CR2 Touch-Free Restroom Cleaning System |
| Brand | EDIC |
Warranty
| Warranty | 30 days |