Koblenz E/P Kit for Wet/Dry Vacuums, 3 Pack
Write a Review
|
Questions & Answers (0)
Product Description
E/P Kit for Wet Dry Vacuums Include Hose, Wand & Squeegee Tool. Made in the USA.
PRICE
$93.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 in |
| Width | 12 in |
| Height | 9 in |
| Weight | 5 lbs |
Product Details
| Type | Squeegee Tools |
| Package Quantity | 3 |
| Manufacturers Part Number | 00-3974-3 |
| For Use With | Wet/Dry Vacuums |
| Brand | Koblenz |