GEN Meat Tray, 13-13/16"W x 9-1/4"D x 2-11/16"H, Yellow, Pack of 100
Write a Review
|
Questions & Answers (0)
Product Description
Made of sturdy, high quality foam. Helps keep products fresh for longer periods of time. Compatible with auto wrapping equipment, this foam tray makes packaging meats, cheese and produce easy and efficient, helping to save time and energy.
PRICE
$29.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 13-13/16 in |
| Depth | 9-1/4 in |
| Height | 2-11/16 in |
| Size | 13-13/16 x 9-1/4 x 2-11/16 |
Product Details
| Type | Tray |
| Color | Yellow |
| Made in the USA | No |
| Material | Foam |
| Description | Meat Tray |
| Number of Compartments | 1 |
| Package Quantity | 100 |
| Manufacturers Part Number | 1014YEL |
| Shape | Rectangle |
| Brand | GEN |
Compliance & Certifications
| Certifications | Business Alliance for Secure Commerce (BASC) Certified |