- Storage Box features hinged lid for protection while providing easy access to slides
- Transparent lid provides clear view of the contents without opening
- Removable draining tray holds 100 slides in pre-numbered slots
- Tray provides speace between each slide so slides can be tilted forward and back for easy identification
- Tray can accomodate up to 200 slides (2 in each pre-numbered slot) on end for space savings
- Removable draining trays are also available separately
Slide Draining Tray, 100-Place for up to 200 Slides, ABS, Yellow, 12/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Features
PRICE
$78.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Material | Plastic |
| Sterile | Non-Sterile |
| Package Quantity | 12 |
| Description | Slide Draining Tray |
| Color | Yellow |
| Manufacturers Part Number | 513252Y |
| Accessory Type | Slide Draining Tray |
| For Use With | Slides |
| Brand | Globe Scientific |