Bagcraft Papercon® Grease-Resistant Wrap/Liner, 12 x 12, Yellow
Write a Review
|
Questions & Answers (0)
Product Description
Wrap/liner is an excellent low-cost, low-waste alternative to paper cartons and plastic containers. Grease-resistant coating provides bleed-through protection. Perfectly suited for use as a sandwich wrap or as a basket/tray liner. Material(s): Wax-Coated Paper; Length: 12"; Width: 12".
PRICE
$259.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 12 in |
Product Details
| Type | Grease Resistant |
| Package Quantity | 5 pack |
| Description | Grease-Resistant Wrap/Liner |
| Color | Yellow |
| Manufacturers Part Number | BGC 057412 |
| Brand | Bagcraft |