Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dillon

Model # :WB613306

MPN #: 30007-0083

Dillon AP Mechanical Dynamometer, 10" Dial, 10,000 lb x 50 lb

Product Description
Dillon AP Mechanical Dynamometer, 10" Dial, 10000 lb x 50 lb

These diverse and versatile dynamometers use an anti-parallax dial and pointer for accurate readings from varying sight lines. Mar and fog resistant dial. Pressure bar features powder coat finish; shackles and pins are nickel-plated. Zero control, located on rear, cancels preset loads up to 20% of capacity. 10" Dial models have impact resistant cast aluminum casing. 2 Year Limited Warranty.



PRICE
$2,349.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5 in
Width14-1/2 in
Height7 in
Weight Capacity10000 lbs
Weight26 lbs
Dial Diameter10 in
Readability50 lbs

Product Details

Assembly RequiredNo
TypeMechanical Dynamometer
DisplayDial
SeriesAP
CalibrationTraceable to NIST
Operating Temperature-50ˌ - 140°F / -45° - 60°C
Accuracy+0.5% of Capacity °F
MaterialAluminum
Package Quantity1
Manufacturers Part Number30007-0083
BrandDillon

Warranty

Warranty2 yr