Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dillon

Model # :WBB2305584

MPN #: AWT05-506312

Dillon EDX-1T - EDXtreme Dynamometer With Backlight and Shackles 2,500lb x 2/.5lb

Product Description
Dillon EDX-1T - EDXtreme Dynamometer with Backlight & Shackles, 2,500 lb x 2/.5 lb

While the EDXtreme may be configured for something as simple as a digital hanging scale, it offers a higher level of intelligence. With user-defined functions and sophisticated communication options, the EDXtreme readily adapts to multi-tasking operations or multi-link systems capable of monitoring a series of critical stress points from a single location. It is the definition of application versatility. The Communicator (hand-held remote - sold separately) can define the function and manage the operation of one or more EDXtreme dynamometers using wired or radio technologies.

Features:
  • On board storage (accumulation lift and store, push button and continuous)
  • Popular industry standard shackles insure proper fit
  • Injection molded, thick Lexan panels offer superior impact protection
  • NEMA 4X/IP55 designed for weather and water resistance
  • Battery compartment - easy access without tools
  • Rounded ends reduce weight and prevent binding and snagging with rigging
  • Allows the use of custom units of measurement with the multiple lines of reeving
  • Programmable functions can correct for gravitational variations
  • Wide-angle, backlit LCD provides improved readability over a wider viewing angle and low light conditions
  • Powered by two easily accessible standard C-cell batteries
  • LED light load alarm
  • 128 x 64 dot-graphic LCD display shows up to 6 digits 1.0" (26 mm) high
  • Digits are .11 inches (3 mm) thick for unmatched readability
  • Includes 2 Year Warranty


PRICE
$5,105.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15-5/16 in
Width5 in
Weight Capacity2500 kg
Weight4 lbs
Readability2/.5 kg
Display Digit Height1" (26mm)

Product Details

TypeElectronic Dynamometer
DisplayLCD
SeriesEDXtreme
CalibrationTraceable to NIST
Accuracy0.1% of Capacity °F
IncludesBacklight & Shackles
MaterialAircraft Quality 2024 Aluminum
Package Quantity1
Manufacturers Part NumberAWT05-506312
BrandDillon

Warranty

Warranty2 yr

Compliance & Certifications

IP & NEMA RatingIP55 / NEMA 4X