- 5" (125 mm) diameter AP Dynamometer
- Includes a rugged ABS plastic carry case with die-cut foam inserts
- Broadest range of capacities and resolutions are certain to fit your needs
- Wide temperature range for use in nearly any environment (-50 to 140 ° F)
- Large safety factor for overload protection and long life
- No batteries required
- Dial size choice for the best in portability or visibility
- Anti-parallax dial and pointer product accurate readings from any perspective
- Maximum hand retains peak load point and is easily reset
- Zero control cancels preset loads (backside)
- High strength case resists heavy blows
- Generous shackle openings mate with most hooks and hardware
- High specification materials on all load components. Heat treated to tight tolerances
- Durable powder coat paint provides outstanding protection
- Offset load beam eases tension measurement
- Includes 2 year Warranty
Dillon AP Dynamometer With Shackles 5" Dial 500 Kg x 5 Kg
Write a Review
|
Questions & Answers (0)
Product Description
Dillon AP Mechanical Dynamometer with Shackles, 5" Dial, 500 kg x 5 kg
PRICE
$1,799.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14-1/2 in |
| Width | 6 in |
| Height | 7 in |
| Weight Capacity | 500 kg |
| Weight | 9 lbs |
| Dial Diameter | 5 in |
| Readability | 5 kg |
Product Details
| Type | Mechanical Dynamometer |
| Display | Dial |
| Series | AP |
| Resolution | 5 |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 30006-0134 |
| Brand | Dillon |
Warranty
| Warranty | 2 yr |