Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dillon

Model # :WB613301

MPN #: 30006-0035

Dillon AP Mechanical Dynamometer, 5" Dial, 2,000 lb x 20 lb

Product Description
Dillon AP Mechanical Dynamometer, 5" Dial, 2000 lb x 20 lb

These diverse and versatile dynamometers use an anti-parallax dial and pointer for accurate readings from varying sight lines. Mar and fog resistant dial. Pressure bar features powder coat finish; shackles and pins are nickel-plated. Zero control, located on rear, cancels preset loads up to 20% of capacity. Features high strength composite plastic casing and include plastic carrying case. 2 Year Limited Warranty.



PRICE
$3,035.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3 in
Width11-3/4 in
Height4-1/4 in
Weight Capacity2000 lbs
Weight15 lbs
Dial Diameter5 in
Readability20 lbs

Product Details

Assembly RequiredNo
TypeMechanical Dynamometer
DisplayDial
SeriesAP
Operating Temperature-50ˌ - 140°F / -45° - 60°C
Accuracy+0.5% of Capacity °F
MaterialAluminum
Package Quantity1
Manufacturers Part Number30006-0035
BrandDillon

Warranty

Warranty2 yr