Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OZ Lifting Products

Model # :WBB3143632

MPN #: OZ300DYNO

OZ Lifting Products® Dynamometer & Top Hook Assembly For 3 Ton Capacity Lever Hoists

Product Description
The OZ Lifting Products® Dynamometer provides an accurate and reliable reading of the weight of the load being lifted and displays "OVER" when you have reached 126% rated capacity of the hoist. The dynamometer can display the load weight in kg or lbs. and runs on standard AA batteries with a run time of 150 hours. When not in use the battery energy saving system turns off the load cell. This scale is used for weighing loads not for trade and can be used with all OZ Lifting 3 T lever hoists.

PRICE
$589.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11 in
Width5 in
Height3 in
Weight Capacity6000 lbs
Readability1 lbs Adjustable

Product Details

Assembly RequiredNo
TypeDynamometer & Top Hook Assembly
DisplayLCD
ColorGreen
SeriesDyno-Hoist
MaterialSteel
Package Quantity1
Battery Life Hours150
Manufacturers Part NumberOZ300DYNO
BrandOZ Lifting Products

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsASME B30.21, CE, AS1418.2