Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bluff Manufacturing

Model # :WB986636

MPN #: 20EP78

Bluff® EZ-Pull Mechanical Edge of Dock Leveler 20EP78 78" Usable W 20,000 Lb. Cap.

Product Description
Bluff® EZ-Pull EDGE OF DOCK LEVELER

Spring Lift System is engineered for One-Man Operation and Helps Eliminate Back Strain.

Fast and easy to operate, the Bluff® EZ-Pull Dock Leveler is positioned by lifting and pulling the self-storing handle to the dock floor. The latch assembly activates the leveler lip forward to the floor of the trailer as the handle is lifted. When released, the handle automatically returns to the stored position when truck leaves. Included with each unit are twin 12-¾" x 10" bumpers that extend 16-¾" from dock face. Dock Leveler can accommodate trucks 5" lower or higher than the dock; the optimal dock height for conventional trailers is 51"H. Durable 3/8" thick steel safety plate and heady-duty hinges are designed for years of service.

Optional Steel Faced Bumpers and Hydraulic Lift Assist are also available; please call for more information.

PRICE
$2,199.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15 in
Width78 in
Depth27-3/4 in
Weight Capacity20000 lbs
Weight503 lbs

Product Details

Assembly RequiredNo
TypeEdge of Dock Leveler
MaterialSteel
OperationManual/Spring-loaded
Manufacturers Part Number20EP78
BrandBluff Manufacturing