Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3211176

MPN #: FM-PE

Vestil™ Conversion Kit Mechanical To Electric For Edge-O-Dock Leveler 36"L x 12"W

Product Description
Optional Edge-O-Dock leveler conversion kit. Mechanical FM- series to electric PE- series.

Features:
  • Optional edge-o-dock leveler conversion kit for ideal operation
  • Ideal mechanical FM series to electric PE series for maximum efficiency
  • Features durable construction for added strength and long life
  • Use in industrial applications for optimal results


PRICE
$1,799.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36 in
Width12 in
Height6 in
Weight86 lbs

Product Details

Assembly RequiredYes
TypeDock Leveler Accessory
MaterialSteel/Plastic
OperationMechanical
ColorSilver/Black
Manufacturers Part NumberFM-PE
BrandVestil

Warranty

Warranty90 Days yr