Detecto 854F100P NTEP Portable Beam Scale 1000lb (100lb x 0.5lb) 19" x 28" Platform W/ Wheels
Write a Review
|
Questions & Answers (0)
Product Description
Constructed entirely of heavy-duty welded fabricated steel bases and electrostatically coated with long-life paint, the 854F and 954F Series provide portable, fast, accurate performances. These models have your choice of platforms sizes (19" x 28" / 483mm x 711mm or 28" x 28" / 711mm x 711m) and come in a variety of capacities. These mechanical models with simplified lever systems offer maintenance-free, simple operation that is dependable, rugged, and durable. Large 5" (127mm) diameter heavy-duty rubolene wheels make the scales easy to roll wherever they are needed. The die-cast beam with easy-to-read numbers can be viewed from the front or back of the scale.
PRICE
$1,049.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 40 in |
| Width | 25 in |
| Height | 8 in |
| Weight Capacity | 1000 lbs |
| Weight | 132 lbs |
| Platform Width | 19 in |
| Readability | 0.5 lbs |
| Platform Length | 28 in |
Product Details
| Type | Mechanical Beam Scale |
| Display | Mechanical |
| Color | Gray |
| Material | Steel |
| Description | Mechanical Portable Platform |
| Manufacturers Part Number | 854F100P |
| Legal for Trade | Yes |
| Brand | Detecto |