Detecto T-25-KP Top Load Scale 25kg x 100g/ 55lb x 4oz W/ 8" Fixed Dial, 9" x 9" SS Platform
Write a Review
|
Questions & Answers (0)
Product Description
Whatever your need in a top-loading dial scale, Detecto has a model to handle the job. The Dual Reading TKP Series comes in a variety of capacities listed below which show simulataneous readings of pounds and kilograms. An easy-to-clean enamel finish, sturdy construction, stability, convenient viewing angle, and easy readability make these attractive top loaders an ideal choice for your weighing needs. Whether the operation is checkweighing food portions in a fast-food restaurant, formulating paint mixtures by weight, verifying parcel weights in a shipping department, portioning in service areas, or counting by weight, there is a Detecto Top Loader right for the task.
PRICE
$209.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-1/4 in |
| Width | 8-1/2 in |
| Height | 10-1/2 in |
| Weight Capacity | 55 lbs |
| Weight | 8 lbs |
| Dial Diameter | 8 in |
| Platform Width | 9 in |
| Readability | 2 oz |
| Pan/Platform Size | 9" x 9" |
| Platform Length | 9 in |
Product Details
| Type | Dial Scale |
| Display | Fixed Dial |
| Platform Material | Stainless Steel |
| Color | White |
| Material | Steel |
| Description | Plate |
| Manufacturers Part Number | T-25-KP |
| Housing Material | Enamel |
| Brand | Detecto |