Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




American Specialties

Model # :WBB201846

MPN #: 10-046921

ASI® Mechanical Recessed Roll Towel Dispenser and Waste Receptacle - 10-046921

Product Description
ASI® Mechanical Recessed Roll Towel Dispenser and Waste Receptacle
No Public Bathroom Should Be Left Without These Wall Mounted Towel Dispenser & Receptacle Units.


These stainless steel units combine the convenience of a paper towel dispenser with a waste receptacle for easy hand cleaning and waste disposal in one area. Paper towel dispenser holds C-fold or multi-fold paper towels. Hemmed edges on towel dispenser openings allow safe and easy dispensing. These combination bathroom towel dispensers and trash receptacles are made with easy to clean, heavy gauge type 304 stainless steel. Doors feature concealed 3/16" dia. stainless steel piano hinges and tumbler locks for security. Waste receptacle cabinet includes a removable stainless steel waste bin for easy maintenance. These towel dispenser and trash can units require a wall opening for installation. ADA compliant.

PRICE
$869.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width17-1/4 in
Depth12 in
Height56 in

Product Details

TypeManual
ColorStainless
Paper TypeFolded
StyleMechanical
Mounting LocationRecessed Wall Mount
Capacity4" Stub Roll & 8" Roll
MaterialStainless Steel
DescriptionSemi Recessed Mechanical Lever Dispenser & Trash Can
Manufacturers Part Number10-046921
BrandAmerican Specialties