Features/Benefits:
- Dispenses any quality of universal roll towel paper
- Easy-to-change drive module and parts
- Available stub roll compartment
- Classic design
Weights & Dimensions
| Width | 16-3/4 in |
| Depth | 13-1/2 in |
| Height | 10 in |
| Weight | 6 lbs |
Product Details
| Type | Manual |
| Color | White |
| Paper Type | Non-Perforated Roll |
| Style | Push Lever |
| Mounting Location | Surface Wall Mount |
| Capacity | 8" Roll |
| Material | Plastic |
| Description | Lever Roll Towel Dispenser |
| Package Quantity | 1 |
| Manufacturers Part Number | T1100WH |
| Brand | San Jamar |