Bobrick® Recessed Paper Towel Dispenser with Concealed Cabinet, 12"W
Write a Review
|
Questions & Answers (0)
Product Description
This Recessed Paper Towel Dispenser with Concealed Cabinet is ideal for heavy traffic areas in schools, offices, hospitals, health care facilities, residential complexes, recreation centers, food service facilities, and more. Towels load into the bottom of cabinet, which is concealed behind wall or mirror - making only the towel tray visible to users. Dispenses 600 c-fold or 800 multifold towels. Constructed of corrosion resistant, durable stainless steel with a satin finish. Dimensions: 12"W x 4-1/2"D x 18-1/4"H.
PRICE
$369.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Depth | 4-1/2 in |
| Height | 18-1/4 in |
Product Details
| Type | Manual |
| Color | Stainless |
| Paper Type | C-Fold/Multifold |
| Style | Pull |
| Mounting Location | Recessed Wall Mount |
| Capacity | 600-C-Fold/800-Multifold |
| Material | Stainless Steel |
| Description | Recessed Towel Dispenser |
| Manufacturers Part Number | B-318 |
| Brand | Bobrick |