Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




John Dow Industries

Model # :WBB592185

MPN #: SC-5H

JohnDow Mechanics Plastic Seat Covers Roll, Green - 500 Covers/Roll - SC-5H

Product Description
Mechanics Seat Cover - Roll 500

Features:

  • Economy Seat Cover .6 mil
PRICE
$94.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Thickness0.6 mm

Product Details

TypeRoll
MaterialPolyethylene
Package Quantity500 Covers/Roll
DescriptionMechanics Seat Cover
ColorGreen
Manufacturers Part NumberSC-5H
BrandJohn Dow Industries