- Holds one box of 500 steering wheel covers.
- Attaches to the DS-4 Dispenser Rack
JohnDow Steel Steering Wheel Cover Rack, Black - SWCR-1
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | SWCR-1 |
| Material | Steel |
| Package Quantity | 1 |
| Description | Steering Wheel Cover Rack |
| Color | Black |
| Brand | John Dow Industries |
Related Products
REMOVABLE STEEL SAFETY RACK GUARDS These Steel Safety Rack Guards Feature A Detachable Base Plate Design That Allows Quick And Easy Guard Removal. Removable plates feature a pull-out side that allows the rack or bollard to slide out of mounted position temporarily to provide full access to machines, racks, loading docks, security areas and more. Base plates measure 12-1/4" x 12-1/4" x 3/4" thick and allow floor anchoring for stability. Safety rack guards are made with heavy duty welded steel, 4-1/2" diameter steel tubing. Safety yellow powder coat finish with black visibility stripes. ...
Horizon Manufacturing Utility/Sanitation Hook Rack, Black, 17-1/4, 5 Hooks - 4035 Black 16 Utility / Sanitation Rack, (5) 2-1/2" Hooks, 17-1/4W x 3H x 3D. BLACK PVC coated 16 5-Hook Rack Cross contamination reducing racks for HACCP compliance (HACCP - Hazard analysis and critical control points) Made to withstand daily cleaning with bleaches, common acids, bases and solvents used for sanitizing food plants & found in chemical plants Hold sanitation brushes & tools together in one area, for one machine, or for one operation One inch spacing from wall allows cleaning behind rack Color ...
The MuscleRack™ Welded Steel Storage Rack is the perfect solution for storing and organizing large or bulky items and supplies for both professional and home use. Featuring four customizable shelves with wire decking that are fully adjustable in 1.5 in. increments, offering more flexibility to store a variety of different sized items. Each shelf supports up to 2,000 lb. to accommodate heavy loads. This unit is constructed of industrial grade steel in a textured finish for durability and strength. Its bolt-free design allows the unit to be assembled with ease. NSF approved for dry ...
Flextur™ Screwdriver Rack keeps your tools organized, visible, and within easy reach. This durable steel rack holds up to eight screwdrivers of various sizes, making it a practical addition to any industrial, commercial, or home workshop. Mount the rack directly to any Flextur™ 14-gauge metal pegboard or tool board, including workstations, mobile tool boards, and wall-mounted systems. The open design allows you to quickly grab the tool you need while maintaining a clean, efficient workspace. You can reposition the rack anytime to support evolving workflows and LEAN organization ...
Granite Horizontal Kettlebell Rack is part of the durable, hard-working Granite series for budget conscious gyms. The rack will hold up to 25 kettlebells, with a lip to keep kettlebells safe and secure. The durable, powder coated steel is 3 x 3 11-gauge, and sturdy enough for your heaviest weights. Kettlebells not included. Features: 60"W x 40"H x 25"D 3 x 3 11-gauge steel 3 tiers Holds up to 25 kettlebells, depending on weights Flat shelves also hold dumbbells, sand discs, or any other smaller fitness equipment