Durahide M-Pact® leather work gloves stand tall against rough cut wood, concrete and abrasive metals. Durahide performance leather delivers extreme abrasion resistance and structural integrity from construction to home improvement applications. The DuraHide M-Pact features Thermoplastic Rubber (TPR) knuckle protection that absorbs blunt force impact and meets EN 13594 impact standard. For comfort, we added D3O® palm padding to dissipate energy and reduce fatigue as the day goes on.
Mechanix Wear Durahide M-Pact® Leather Work Gloves, Brown, Large
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$31.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 in |
| Size | L |
| Grip | Leather |
| Thickness | 1 mil |
Product Details
| Color | Brown |
| Series | Leather M-Pact® |
| Coating Coverage | Uncoated |
| Cuff Style | Hook and Loop |
| Palm Material | Leather |
| Closure Type | Hook and Loop |
| Latex Free | No |
| Finger Style | Full |
| Material | Leather |
| Anti Static | No |
| Usage | Construction |
| Gender | M |
| Package Quantity | 1 |
| Manufacturers Part Number | LMP-75-010 |
| Lining Material | Tricot |
| Waterproof | No |
| Cuff Color Family | Brown |
| Brand | Mechanix Wear |
Compliance & Certifications
| EN 388 | 4111XP |
| Certifications | CE EN388 |