Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mechanix Wear

Model # :WBB3115347

MPN #: MG-03-009

Mechanix Wear Original® Work Gloves, Synthetic Leather w/TrekDry™ Cooling, Blue, Medium

Product Description

Despite its imitators, The Original® glove remains in a category all its own. Tried, tested and proven for over 25 years, it delivers the perfect blend of dexterity and durability. The Original is built with carbon-infused touchscreen capable synthetic leather and breathable TrekDry® to create the ultimate tool for hardworking hands. With a gamut of practical uses, it's no surprise that The Original is the most recognized and most frequently worn work glove by anyone with a toolbox.

PRICE
$26.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11 in
SizeM
GripSynthetic Leather
Thickness1

Product Details

Cuff StyleHook and Loop
MaterialSynthetic Leather; TrekDry®
Latex FreeNo
Finger StyleFull
GenderM
Manufacturers Part NumberMG-03-009
WaterproofNo
Coating MaterialUncoated
BrandMechanix Wear
TypeCoated Gloves
ColorBlue
SeriesThe Original®
Coating CoverageUncoated
Palm MaterialSynthetic Leather
Closure TypeHook and Loop
Anti StaticNo
UsageGeneral Purpose
Package Quantity1 Pair
DescriptionOriginal® Work Gloves, Synthetic Leather with TrekDry™ Cooling
Lining MaterialTricot
Cuff Color FamilyBlue

Compliance & Certifications

EN 3883121X
CertificationsCE EN388