Not all work is created equal and neither was our Utility work glove. This all-purpose glove is constructed with a two-piece synthetic leather palm to eliminate material bunching, so you have better control when using hand tools. Breathable TrekDry® forms to the back of your hands to help keep them cool and comfortable on those sauna-like workdays. The Utility glove is secured by a comfortable Thermoplastic Rubber (TPR) top closure so you have full range of motion during every job.
Mechanix Wear Utility Leather Work Gloves, Black, Large
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$19.75
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 in |
| Size | L |
| Grip | Synthetic Leather |
| Thickness | 1 |
Product Details
| Cuff Style | Hook and Loop |
| Material | Synthetic Leather |
| Latex Free | No |
| Finger Style | Full |
| Gender | M |
| Manufacturers Part Number | H15-05-010 |
| Waterproof | No |
| Coating Material | Uncoated |
| Brand | Mechanix Wear |
| Type | Coated Gloves |
| Color | Black |
| Series | Utility |
| Coating Coverage | Uncoated |
| Palm Material | Synthetic Leather |
| Closure Type | Hook and Loop |
| Anti Static | No |
| Usage | General Purpose |
| Package Quantity | 1 Pair |
| Description | Utility Leather Work Gloves |
| Lining Material | Tricot |
| Cuff Color Family | Black |
Compliance & Certifications
| EN 388 | 3121X |
| Certifications | CE EN388 |