The next generation of FastFit® work gloves are here. Take control with high-dexterity 0.6mm synthetic leather and stay connected with touchscreen technology in the palm of your hands. The FastFit delivers an unmatched fit with TrekDry evaporative cooling to keep your hands cool and comfortable.
Mechanix Wear FastFit® Work Gloves, Synthetic Leather w/TrekDry Cooling, Black, Large
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$21.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 in |
| Size | L |
| Grip | Synthetic Leather |
| Thickness | 1 |
Product Details
| Cuff Style | Open Cuff |
| Material | Synthetic Leather; TrekDry® |
| Latex Free | No |
| Finger Style | Full |
| Gender | M |
| Manufacturers Part Number | MFF-05-010 |
| Waterproof | No |
| Coating Material | Uncoated |
| Brand | Mechanix Wear |
| Type | Coated Gloves |
| Color | Black |
| Series | FastFit® |
| Coating Coverage | Uncoated |
| Palm Material | Synthetic Leather |
| Closure Type | Open Cuff |
| Anti Static | No |
| Usage | General Purpose |
| Package Quantity | 1 Pair |
| Description | FastFit® Work Gloves, Synthetic Leather with TrekDry |
| Lining Material | Tricot |
| Cuff Color Family | Black |
Compliance & Certifications
| EN 388 | 2121X |
| Certifications | CE EN388 |