Hi-Viz FastFit® work gloves are constructed with fluorescent and reflective materials to make you more conspicuous in hazardous, low-light environments. Our most versatile work glove features a stretch-elastic closure for easy removal between tasks and TrekDry® to keep your hands cool and comfortable. The Hi-Viz FastFit features reflective print to create eye-catching luminance and keep you in safe view on the job. The palm side of the FastFit is built with touchscreen capable 0.6mm synthetic leather and constructed with pinched fingertips so you have more control and better fingertip strength than ever before.
Mechanix Wear Hi-Viz FastFit® Work Gloves, Synthetic Leather w/TrekDry, Yellow, Medium
Write a Review
|
Questions & Answers (0)
Product Description
CLEARANCE PRICE
$11.75was $14.25
Save $2.50 (18%)
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | M |
Product Details
| Type | Coated Gloves |
| Material | Synthetic Leather |
| Package Quantity | 1 Pair |
| Description | Hi-Viz FastFit® Work Gloves, Synthetic Leather with TrekDry |
| Color | Yellow |
| Lining Material | Tricot |
| Coating Material | Uncoated |
| Cuff Style | Elastic |
| Brand | Mechanix Wear |