The Original® tactical glove revolutionized the hand protection industry with its versatility and anatomical design. Rugged 0.8mm synthetic leather infused with touchscreen technology creates the perfect blend of dexterity and durability. Breathable TrekDry® conforms to the back of your hands to help keep you cool and comfortable in the field. The Original delivers unmatched fit, feel and functionality so you can focus on what lies down range.
Mechanix Wear Original® Tactical Gloves, Synthetic Leather w/TrekDry, Covert, XL
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$26.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 in |
| Size | XL |
| Grip | Synthetic Leather |
| Thickness | 1 |
Product Details
| Cuff Style | Hook and Loop |
| Material | Synthetic Leather; TrekDry® |
| Latex Free | No |
| Finger Style | Full |
| Gender | M |
| Manufacturers Part Number | MG-55-011 |
| Waterproof | No |
| Coating Material | Uncoated |
| Brand | Mechanix Wear |
| Type | Coated Gloves |
| Color | Black |
| Series | The Original® |
| Coating Coverage | Uncoated |
| Palm Material | Synthetic Leather |
| Closure Type | Hook and Loop |
| Anti Static | No |
| Usage | Military |
| Package Quantity | 1 Pair |
| Description | Original® Tactical Gloves, Synthetic Leather with TrekDry |
| Lining Material | Tricot |
| Cuff Color Family | Black |
Compliance & Certifications
| EN 388 | 3121X |
| Certifications | CE EN388 |