Despite its imitators, The Original® glove remains in a category all its own. Tried, tested and proven for over 25 years, it delivers the perfect blend of dexterity and durability. The Original is built with carbon-infused touchscreen capable synthetic leather and breathable TrekDry® to create the ultimate tool for hardworking hands. With a gamut of practical uses, it's no surprise that The Original is the most recognized and most frequently worn work glove by anyone with a toolbox.
Mechanix Wear Original® Work Gloves, Synthetic Leather w/TrekDry Cooling, Blue, 2XL
|
Questions & Answers (0)
Product Description
PRICE
$26.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 in |
| Size | 2XL |
| Grip | Synthetic Leather |
| Thickness | 1 |
Product Details
| Cuff Style | Hook and Loop |
| Material | Synthetic Leather; TrekDry® |
| Latex Free | No |
| Finger Style | Full |
| Gender | M |
| Manufacturers Part Number | MG-03-012 |
| Waterproof | No |
| Coating Material | Uncoated |
| Brand | Mechanix Wear |
| Type | Coated Gloves |
| Color | Blue |
| Series | The Original® |
| Coating Coverage | Uncoated |
| Palm Material | Synthetic Leather |
| Closure Type | Hook and Loop |
| Anti Static | No |
| Usage | General Purpose |
| Package Quantity | 1 Pair |
| Description | Original® Work Gloves, Synthetic Leather with TrekDry Cooling |
| Lining Material | Tricot |
| Cuff Color Family | Blue |
Compliance & Certifications
| EN 388 | 3121X |
| Certifications | CE EN388 |