- Predator® Mechanics Gloves
- Goatskin Leather Drivers Work Gloves
- Tire Tread TPR on Back, Fingers, and Thumb
- Kevlar® Cut Resistant Liner
MCR Safety Predator Gloves, Impact 1, Hi-Vis, CutPro, Maxgrid, Lime/Orange, 2XL
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$43.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 2XL |
| Grip | Grid |
Product Details
| Type | Impact Gloves |
| Color | Orange |
| Series | Predator Mechanics |
| Cuff Style | Adjustable Closure |
| Shell Color Family | Lime |
| Finger Style | Standard |
| Description | Safety Predator Hi-Vis Gloves |
| Package Quantity | 1 Pair |
| Manufacturers Part Number | PD4900XXL |
| Coating Material | Polyurethane |
| Cut Level | A9 |
| Brand | MCR Safety |
Compliance & Certifications
| ANSI Abrasion | 4 |