Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Starsys

Model # :WBB3209206

MPN #: SXRSMDSRG

Starsys Med Surg Cart, 22-3/4"L x 24-7/8"W x 41-3/4"H, Taupe/Green

Product Description
Lightweight, advanced polymer construction, easy-to-clean surfaces and small footprint make Starsys an ideal cart for any clinical application. Built-in Microban antimicrobial product protection helps to keep the product "cleaner between cleanings". Includes 42" High Key Locking Cart, one 3" Drawer, three 6" Drawers and one 9" Drawer with Green Drawer Pulls, two 3" Drawer Short Divders 3-Packs, and one 3" Drawer Long Dividers 2-Pack. 24-7/8" W x 22-3/4" D x 41-3/4" H.

PRICE
$3,399.00

1
1
Ships in 35 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length22-3/4 in
Width24-7/8 in
Height41-3/4 in
Weight180 lbs
Wheel Diameter5 in

Product Details

TypeCart
ColorTaupe/Green
SeriesStarsys
Number of Drawers5
Wheel Type2 Directional, 2 Total Lock Casters
StyleMed Surg Cart
MaterialPolymer
Manufacturers Part NumberSXRSMDSRG
BrandStarsys