Starsys Secure IV Cart, Single-Wide, 22-11/16"L x 27-7/8"W x 58"H, Taupe
Write a Review
|
Questions & Answers (0)
Product Description
The single-wide Starsys Secure IV Cart is a system of polymer components that offers security in a flexible storage/transport solution. Full extension shelves allow for I.V. solution bags to be stored standing upright or lying down while providing complete access to the entire product. The locking feature is in compliance with Joint Commission's medication storage standards. Corrosion-proof polymer components ensure a contamination-free environment. Easy-to-clean polymer enclosures won't chip, rust, or dent. The lighter polymer design and 5" (127mm) casters, two with brakes, allow for easier movement and transfer of product. The front two casters have color-matched toe-brakes. The dimensions of the tote boxes (MTB93080W) that are included are 8 x 17.5 x 22.5 inches (203 x 445 x 572 mm).
PRICE
$4,169.00
1
1
Ships in 33 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 22-11/16 in |
| Width | 27-7/8 in |
| Height | 58 in |
| Weight | 235 lbs |
| Wheel Diameter | 5 in |
Product Details
| Type | Cart |
| Color | Taupe |
| Series | Starsys |
| Number of Drawers | 0 |
| Wheel Type | 2 Directional, 2 Total Lock Casters |
| Style | Secure IV Cart |
| Material | Polymer |
| Manufacturers Part Number | SXRSIVSTOR |
| Brand | Starsys |