Interion by Global Industrial
Model # :WB249043
Interion® Media Cabinet 4 Drawer Putty
|
Questions & Answers (0)
Product Description
Interion® Media Cabinet 4 Drawer Putty
These Interion® By Global Industrial heavy gauge welded steel cabinets allow you to mix and organize media the way you want it Cabinet measures 37"W x 17-1/2"D x 27-3/4"H. Optional Base adds 5" to height. Four 6"H drawers with full extension drawer glides. Putty finish. Interior drawer dimensions 34"W x 15"D x 4-1/4"H. Each drawer includes 6 front-to-back steel rod dividers that adjust at 1/2" increments and book end dividers that adjust at any point along the rod to securely hold media in place. The weight capacity per drawer is 85 lbs. Cylinder lock with 2 keys secures all drawers, chrome plated handles and 2-1/8"W x 1-1/8"H label holders. Cabinets stack for added storage. Comes Fully Assembled. 1 Year Limited Warranty.
These Interion® By Global Industrial heavy gauge welded steel cabinets allow you to mix and organize media the way you want it Cabinet measures 37"W x 17-1/2"D x 27-3/4"H. Optional Base adds 5" to height. Four 6"H drawers with full extension drawer glides. Putty finish. Interior drawer dimensions 34"W x 15"D x 4-1/4"H. Each drawer includes 6 front-to-back steel rod dividers that adjust at 1/2" increments and book end dividers that adjust at any point along the rod to securely hold media in place. The weight capacity per drawer is 85 lbs. Cylinder lock with 2 keys secures all drawers, chrome plated handles and 2-1/8"W x 1-1/8"H label holders. Cabinets stack for added storage. Comes Fully Assembled. 1 Year Limited Warranty.
PRICE
$545.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 37 in |
| Depth | 17-1/2 in |
| Height | 27-3/4 in |
| Weight | 114 lbs |
| Min Width | 37 in |
| Max Depth | 17-1/2 in |
| Max Height | 27-3/4 in |
| Min Depth | 17-1/2 in |
| Min Height | 27-3/4 in |
| Max Width | 37 in |
Product Details
| Color | Putty |
| Number of Drawers | 4 |
| Material | Steel |
| Construction Type | Assembled |
| Manufacturers Part Number | 249043 |
| Base Type | Frame |
| Brand | Interion by Global Industrial |