Silcon® Silicone Medical Tubing - Medical Grade Silicone Tubing - Silicone elastomer meets USP Class VI and NSF-51 requirements. Manufactured under strict Good Manufacturing Practices (GMP) in a controlled environment. May be used in peristaltic pumps. Silcon® Silicone Medical Tubing is: Reusable -- will withstand repeated sterilization. Nonreactive to body tissues and fluids. Translucent natural color for visual contact with the flow. Odorless, Tasteless, and Inert. All ingredients are non-toxic and FDA-sanctioned for use with food contact surfaces Silcon® Silicone Medical Tubing is MADE IN THE USA from the highest quality materials by advanced manufacturing techniques. Don't take chances with cheap substitutes.
Professional Plastics Medical Grade Silicone Tube, 0.312"ID X .500"OD X 50'L
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$319.95
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 50 |
| Inside Diameter | 0.312 in |
| Outside Diameter | .500 in |
Product Details
| Manufacturers Part Number | TSILMED.312X.500X50FT |
| Description | Medical Grade Silicone Tube |
| Brand | Professional Plastics |