Take 15% off your entire order!

Offer applied at checkout

+

Norlab Zero Air Calibration Gas Cylinder 1002, 17L (P)

Norlab Zero Air Calibration Gas Cylinder 1002, 17L (P)

Item #: WBB1643507

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$50.00 up to 12% OFF

Price: $43.95

Save $2.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Norlab Zero Air Calibration Gas Cylinder, 17L (P)

Calibration Gas - 36 Month Shelf Life.

Features:
  • Zero Air - 17 Liter (P)
  • Gas Name- Air
  • 17 Liter
  • Steel
  • CGA 600 Connection Size
  • 240 psig

Product Specifications

  • BRANDNorlab
  • MANUFACTURERS PART NUMBERP1002
  • DESCRIPTIONZero Air Calibration Gas Cylinder
  • CYLINDER DIAMETER INCHES3
  • CYLINDER HEIGHT INCHES10-1/2
  • CYLINDER CAPACITY17 Liter
  • CYLINDER MATERIALSteel
  • GAS NAMEAir
  • GAS MIXTUREZero Air
  • ACCURACY2 Percent
  • MAXIMUM PRESSURE240 psig
  • CONNECTION SIZECGA 600
  • BACKGROUND GAS--
  • SHELF LIFE36 Month
  • FLAMMABLENo
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Norlab Zero Air Calibration Gas Cylinder 1002, 34L (H)

Item #: B1643621

Not Yet Rated

Usually ships in 5 to 8 days

$52.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Norlab Zero Air Calibration Gas Cylinder 1002, 17L (P)

Norlab Zero Air Calibration Gas Cylinder 1002, 17L (P)

Item #: WBB1643507

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Norlab Zero Air Calibration Gas Cylinder 1002, 17L (P)
    Norlab Zero Air Calibration Gas Cylinder 1002, 17L (P)
    Norlab Zero Air Calibration Gas Cylinder 1002, 17L (P)
    Norlab Zero Air Calibration Gas Cylinder 1002, 17L (P)
    Norlab Zero Air Calibration Gas Cylinder 1002, 17L (P)
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant