4 Cylinder, Poly-Stand
Write a Review
|
Questions & Answers (0)
Product Description
The 4-Pack Cylinder Stand is floor mountable. Holds four cylinders up to 11-3/8" (29cm) in diameter. Add optional lower strap to bottom for extra security (Part #: 7205-BK). Limited warranty of 1 year. OSHA 29 CFR. 1910.253 Compliant
PRICE
$505.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 41 in |
| Depth | 29 in |
| Height | 47 in |
| Weight Capacity | 400 lbs |
| Weight | 56 lbs |
| Cylinder Size | Up To 11-3/8" Dia. |
Product Details
| Assembly Required | No |
| Type | Stand |
| Color | Yellow |
| Style | Stationary |
| Capacity | 4 Cylinders |
| Cylinder Type | Any |
| Material | Poly-Rigid |
| Package Quantity | 1 |
| Manufacturers Part Number | 7213-YE |
| Brand | ENPAC |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | OSHA |