Laboratory Filtration
Related Products
500mL Filters feature expanded 90mm diameter membrane to increase flow and reduce clogs for faster filtration Easy-to-read molded graduations marks on bottle top filter Bold easy-to-read printed membrane and pore size for easy identification Printed lot number and expiration date on every bottle top Improved filter support provides faster flow rates Angled hose barb adapter fits three size hose diameters and prevents the filter from tipping Polyethersulfone (PES) membrane is for high flow and low binding 0.22µm PES membrane is the first choice for sterile filtration of cell culture ...
Features: Filters are molded in the polypropylene housings, providing a reliable seal without the use of adhesives Female luer-lock inlet and male luer slip outlet Color coded by membrane type for easy identification PTFE (Polytetrafluoroethylene) Hydrophobic membrane has great temperature resistance Degassing/clarifying aqueous samples Strong acid solvent filtration Alkali solvent filtration
500mL Filters feature expanded 90mm diameter membrane to increase flow and reduce clogs for faster filtration Easy-to-read molded graduations marks on bottle top filter Bold easy-to-read printed membrane and pore size for easy identification Curved bottle design for easy handling Printed lot number and expiration date on every bottle top Improved filter support provides faster flow rates Angled hose barb adapter fits three size hose diameters and prevents the filter from tipping Polyethersulfone (PES) membrane is for high flow and low binding 0.10µm PES membrane ideal for mycoplasma ...
Fits on standard GL 45 threaded glass vacuum bottles Excellent chemical resistance offered with polypropylene housing as compared to polystyrene High temperature range of 4°C to 37°C is suitable for many applications Hydrophilic nylon membrane has excellent chemical compatibility with esters, bases and alcohols, and does not require pre-wetting Hydrophobic PTFE membrane has excellent temperature resistance and is useful for clarifying aqueous samples as well as strong acid and alkali solvent filtration Made in the USA
500mL Filters feature expanded 90mm diameter membrane to increase flow and reduce clogs for faster filtration Easy-to-read molded graduations marks on bottle top filter Bold easy-to-read printed membrane and pore size for easy identification Printed lot number and expiration date on every bottle top Improved filter support provides faster flow rates Angled hose barb adapter fits three size hose diameters and prevents the filter from tipping Polyethersulfone (PES) membrane is for high flow and low binding 0.22µm PES membrane is the first choice for sterile filtration of cell culture ...