Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




LabExact

Model # :WBB3777960

MPN #: LE-IWT-ES10000

LabExact® 0.22um Nonsterile Nylon Syringe Filters, 13mm, 100/PK

Product Description
Features:
  • Disposable
  • Luer-Lok™ and pressure fitting
  • Ultrasonically bonded for reliability
  • Filter media type clearly inscribed on barrel
  • Excellent unit-to-unit and lot-to-lot reproducibility and consistency
  • High purity virgin polypropylene housing, no dyes or pigments added
  • Every unit type is available as an individually wrapped gamma sterilized pack
  • Unique concentric funnel shaped barrel increases volume and decreases back pressure
Polyamide/Nylon (PA) - Hydrophilic:
  • Hydrophilic material; it is recommended for filtration of aqueous or organic/aqueous medium polar liquids.
  • Commonly used for general laboratory filtration and filtration of HPLC and GC samples prior to injection
  • Filtration of aqueous and organic-aqueous polar medium liquids
  • Dissolution sample analysis
  • Suitable for use with high pH samples
  • Since it binds proteins it is NOT suitable for protein recovery applications
  • With microfiber prefilter higher absorption capacity for contamination


PRICE
$119.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Pore Size0.22um
Diameter13 mm

Product Details

TypeSyringe Filters
MaterialNylon
SterileNo
Package Quantity100
ColorWhite
Manufacturers Part NumberLE-IWT-ES10000
Retention0.22
BrandLabExact