Cryogenic Storage
Related Products
The smaller depths on these cartons provide an ideal fit for shallow products. Features: Perfect for shipping apparel, books, picture frames, artwork, mirrors and clothing Boxes are manufactured from 200#/ECT-32 corrugated kraft Cartons are sold in bundle quantities of 10 and shipped flat to save on storage space and shipping The dimensions provided are the inside dimensions of the product For help selecting the right box, click the BROCHURE tab below.
These Full Overlap (FOL) flaps ensure added protection. Features: Recommended for shipping flat or narrow products such as full size rifles Capacity of 1.0 ft³ Manufactured from 200#/ECT-32 kraft corrugated Boxes are sold in bundle quantities of 15 The dimensions provided are the inside dimensions of the product For help selecting the right box, click the BROCHURE tab below. These Boxes are the industry standard! Boxes ship and store flat to save space.
Globe Scientifics cardboard storage boxes are designed for the compact storage of sample tubes, cryogenic vials and centrifuge tubes in a temperature range of -196o to +121oC. They have a liquid resistant coating and are designed for use in refrigerator and cryogenic freezer systems. Features Each box has a liquid resistant coating Supplied complete with dividers Temperature range -196o to +121o C Drainage holes eliminate liquid and reduce moisture build-up Numbered grid on the inside bottom of each box aids in sample identification
MTC Bio's new FlipTop™ hinged lid boxes are made of recyclable cardboard, with a liquid resistant outer coating. They are shipped fully assembled with 100 place cardboard dividers. Each box has drain slots on the bottom surface and numbered grid markings in almost every conceivable location (top, bottom, sides, etc). Useful temperature range: -196° to +121°C. Features: Attached hinged lid 5 1/4 x 5 1/4 x 2 inches For 100 tubes Alpha-numeric coding
Fold to your desired size. No carton sizer required. Features: Box sides are scored at multiple depths to allow easy height adjustments for a perfect fit Save space and money by reducing the number of different cartons in your inventory Use the right sized box to reduce your costs with parcel services Made from strong, ECT-32, kraft corrugated Material - Corrugated Cardboard Wall Type - Single Wall