Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HEMCO® LE AireStream Fume Hood with Vapor Proof Light & Switch, 60"W x 32"D x 48"H

Rollover image to zoom in

Click image to enlarge

See all 18 items in product family

HEMCO® LE AireStream Fume Hood with Vapor Proof Light & Switch, 60"W x 32"D x 48"H

Item #: WBB669493

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $5,339.00 Save up to 22%
Price: $ 4,156.00
Product Information
Customer Review
Product Q&A
Accessories
HEMCO® LE AireStream Fume Hood with Vapor Proof Light & Switch, 60"W x 32"D x 48"H

Features:
  • UniFlow LE Fume Hood is constructed of chemical resistant non-metallic composite fiberglass
  • Interior fume chamber is molded one piece seamless with all corners coved
  • Fume hood is equipped with two tube T-5 fluorescent light fixture mounted behind a clear lens
  • Light switch prewired to junction box
  • Vertical slide tempered glass sash with chemical resistant PVC sash frame
  • Composite fiberglass VaraFlow slotted rear baffle and front airfoil
  • 10" diameter duct connection collar
  • Electrical components are UL listed
  • Power requirements - 115V 60Hz 1Ph
  • Meets U.L. 1805
  • NFPA-45 Classification with Flame Spread of less than 25 per ASTM E-84
Documents

Documents are in PDF format

Product Specifications

    • BRANDHEMCO®
    • MANUFACTURERS PART NUMBER35561
    • WIDTH INCHES60
    • DEPTH INCHES32
    • HEIGHT INCHES48
    • DESCRIPTIONLE Fume Hood with Vapor Proof Light & Switch
    • CONSTRUCTIONChemical Resistant Composite Fiberglass
    • COLORSilver Beige
    • OUTLET DIAMETER INCHES10
    • VOLTAGE115V
    • HERTZ60Hz
    • LIGHTSVapor Proof Light
    • TYPEDucted Fume Hoods
    • CERTIFICATIONSUL1805 & NFPA-45 Classification
    • STATIC PRESSURE INCHES0.1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!