Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Quincy Lab 31-350 Analog Bench Oven, 10.6 Cu.Ft., 115V 1920W
See all 10 items in product family

Quincy Lab 31-350 Analog Bench Oven, 10.6 Cu.Ft., 115V 1920W

Item #: WBB918742

Sold By: globalindustrial.com

Usually ships in 30 to 33 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,735.00 Save up to 8%
Price: $ 1,599.00
Product Information
Customer Review
Product Q&A
Accessories
Quincy Lab 31-350 Analog Bench Oven, 10.6 Cu.Ft., 115V 1920W

Quincy Lab general-purpose Bench series ovens have been developed primarily for the industrial lab. This series provides large bench or portable capacity. Although there are several different models and styles, all of our Bench series ovens offer these standard features: fan-forced air circulation, aluminized interiors, Incoloy sheathed heating elements, 6-lb high-density mineral wool insulation, gasketed doors, adjustable 80-lb capacity shelves, high/low heat switch, rapid run-up and recovery times, 6-foot cord with plug, baked in scratch-resistant powder coated finish, and an 18-month factory warranty. All ovens are fully tested prior to shipment.

Please Note: This unit is 115 Volts for use in the U.S. Also available in 230 Volts for use in foreign countries.

Documents

Documents are in PDF format

Product Specifications

    • BRANDQuincy Lab
    • MANUFACTURERS PART NUMBER31-350
    • WEIGHT LBS200
    • DESCRIPTIONAnalog Bench Oven
    • CONSTRUCTIONQ-Lab "High-Tech" Bronze Polyester
    • CAPACITY CUBIC FEET10.6
    • EXTERIOR DIMENSIONS33"W x 34"H x 35-1/2"D
    • INTERIOR DIMENSIONS25-1/2"W x 30"H x 24"D
    • TEMPERATURE RANGEAmbient +25°F to 450°F (232°C)
    • VOLTAGE120V
    • WATTS1920W
    • AMPS16A
    • NUMBER OF SHELVES2
    • NUMBER OF DOORS2
    • DOOR TYPESolid
    • TYPEBench Ovens
    • LIMITED WARRANTY18 Months
    • STABILITY+/-2.5°C @ 100°C
    • ASSEMBLEDYes
    • THERMOSTATHydraulic

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!