Take 15% off your entire order!

Offer applied at checkout

Quincy Lab 21-350ERS Digital Bench Oven with Stainless Steel Interior, 7.0 Cu.Ft., 115V 1920W

Quincy Lab 21-350ERS Digital Bench Oven with Stainless Steel Interior, 7.0 Cu.Ft., 115V 1920W

Item #: WBB918740

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $2,449.00

$408.17 / month suggested monthly payments with 6 mo. special financing on the purchase of $2,449.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Quincy Lab 21-350ERS Digital Bench Oven with Stainless Steel Interior, 7.0 Cu.Ft., 115V 1920W

Quincy Lab general-purpose Bench series ovens have been developed primarily for the industrial lab. This series provides large bench or portable capacity. Although there are several different models and styles, all of our Bench series ovens offer these standard features: fan-forced air circulation, aluminized interiors, Incoloy sheathed heating elements, 6-lb high-density mineral wool insulation, gasketed doors, adjustable 80-lb capacity shelves, high/low heat switch, rapid run-up and recovery times, 6-foot cord with plug, baked in scratch-resistant powder coated finish, and an 18-month factory warranty. All ovens are fully tested prior to shipment.

Please Note: This unit is 115 Volts for use in the U.S. Also available in 230 Volts for use in foreign countries.

Product Specifications

  • BRANDQuincy Lab
  • MANUFACTURERS PART NUMBER21-350ERS
  • WEIGHT LBS165
  • DESCRIPTIONDigital Bench Oven with Stainless Steel Interior
  • CONSTRUCTIONQ-Lab "High-Tech" Bronze Polyester
  • CAPACITY CUBIC FEET7.0
  • EXTERIOR DIMENSIONS33"W x 24"H x 35-1/2"D
  • INTERIOR DIMENSIONS25-1/2"W x 19-3/4"H x 24"D
  • TEMPERATURE RANGEAmbient +25°F to 450°F (232°C)
  • VOLTAGE115V
  • WATTS1920W
  • AMPS16A
  • NUMBER OF SHELVES2
  • NUMBER OF DOORS2
  • DOOR TYPESolid
  • TYPEBench Ovens
  • LIMITED WARRANTY18 Months
  • ASSEMBLEDYes
  • STABILITY+/-0.3°C @ 100°C
  • THERMOSTATHydraulic
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Quincy Lab 31-350ERS Digital Bench Oven with Stainless Steel Interior, 10.6 Cu.Ft., 115V 1920W

Item #: B918745

Not Yet Rated

Usually ships in 30 to 33 days

$2,612.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Quincy Lab 21-350ERS Digital Bench Oven with Stainless Steel Interior, 7.0 Cu.Ft., 115V 1920W

Quincy Lab 21-350ERS Digital Bench Oven with Stainless Steel Interior, 7.0 Cu.Ft., 115V 1920W

Item #: WBB918740

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant